

€10.34/ pieceexcl. VAT
€12.51incl. VAT
32 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 3/8 in |
Connection size socket side | 1/2" |
Type at tool side | Square (female) |
Connection size at tool side | 3/8" |
Connection size at tool side | 10 mm |
Type at socket side | Square (male) |
Connection size socket side | 12.5 mm |
Length | 36 mm |
Surface protection | Chromium-plated |
Tested according to ISO 3316 | Yes |