Products
Brands
About Eriks
Customer service
BE - English
Home
Reducer 3/8"-1/2" type 3019
Reducer 3/8"-1/2" type 3019
Design: DIN 3123 A 10 x 12.5 ?ISO 3316. With ball lock. Made of GEDORE vanadium steel 31CrV3, polished and chrome plated
From 3/8" recessed square to 1/2" protruding square.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
3/8
1
Connection size socket side
1/2"
1
Log in to see your specific pricing.
Log in
1
of
Reducer 3/8"-1/2" type 3019
Product
Connection size [in]
Connection size socket side
Available
Price
excl. VAT
Product
Connection size [in]
Connection size socket side
Available
Price
excl. VAT
3019 Convertor 3/8" to 1/2"
3/8
1/2"
€10.34
/
piece
Log in