

€104.54/ pieceexcl. VAT
€126.49incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 1" |
Universal joint | No |
Insulated | No |
Isolation protection 1000 V | 0 |
Model | T-handle |
Connection size | 25 mm |
Length | 700 mm |
Sliding handle | Yes |
Tested according to ISO 3315 | Yes |
Surface protection | Chromium-plated |
VDE tested | No |