Products
Brands
About Eriks
Customer service
BE - English
Home
Sliding grip: 1" type 2187
Sliding grip: 1" type 2187
Design: DIN 3122 A 25 ? ISO 3315, with security pin.
Made of GEDORE vanadium steel 31CrV3, chrome-plated.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
1"
1
Universal joint
No
1
Insulated
No
1
Isolation protection 1000 V
Model
Log in to see your specific pricing.
Log in
1
of
Sliding grip: 1" type 2187
Product
Connection size
Universal joint
Insulated
Available
Price
excl. VAT
Product
Connection size
Universal joint
Insulated
Available
Price
excl. VAT
2187 Sliding T bar 1" 700 mm
1"
No
No
€104.54
/
piece
Log in