

€7.51/ pieceexcl. VAT
€9.09incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2150 6-100 |
Type | Screwdriver |
Blade width | 6 mm |
Blade thickness | 1.2 mm |
Blade length | 100 mm |
Blade diameter | 6 mm |
Grip design | 3-Component |
Hexagon on the blade | No |
Antimagnetic | No |
Total length | 210 mm |
Material | Molybdenum-Vanadium-Steel |
Weight | 100 g |
Blade width | 0.23 in |
Blade thickness | 0.04 in |
Blade length | 3.9 in |
Blade diameter | 0.23 in |
Blade diameter | 6 mm |
Total length | 8.27 in |
Material handle | 3-component |
With anti-roll protection | No |
Cap rotatable | No |
With striking cap | No |
Blade material | Molybdenum-vanadium-steel |
Surface treatment blade | Chrome-plated |
Weight | 0.1 |
Size | 6 |
Model | 3C-Screwdriver |