Products
Brands
About Eriks
Customer service
BE - English
Home
Screwdriver, 2150 6-100 Series...
Screwdriver, 2150 6-100 Series, Molybdenum-vanadium-steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Blade width [mm]
6
1
Blade thickness [mm]
1.2
1
Blade length [mm]
100
1
Material
Model
Log in to see your specific pricing.
Log in
1
of
Screwdriver, 2150 6-100 Series, Molybdenum-vanadium-steel
Product
Blade width [mm]
Blade thickness [mm]
Blade length [mm]
Available
Price
excl. VAT
Product
Blade width [mm]
Blade thickness [mm]
Blade length [mm]
Available
Price
excl. VAT
2150 6-100 3C-Screwdriver slotted 6 mm, 100 mm
6
1.2
100
€7.51
/
piece
Log in