

€11.76/ pieceexcl. VAT
€14.23incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 1/4 in |
Connection size socket side | 3/8" |
Type at tool side | Square (female) |
Connection size at tool side | 1/4" |
Connection size at tool side | 6.3 mm |
Type at socket side | Square (male) |
Connection size socket side | 10 mm |
Length | 26 mm |
Surface protection | Chromium-plated |
Tested according to ISO 3316 | Yes |