Products
Brands
About Eriks
Customer service
BE - English
Home
1/4" extension, 26 mm type 603...
1/4" extension, 26 mm type 6037
Design: DIN 3123 A 6.3 x 10 ?ISO 3316, with ball locking device.
Made of GEDORE vanadium steel 31CrV3, polished and chrome plated.
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
1/4
1
Connection size socket side
3/8"
1
Log in to see your specific pricing.
Log in
1
of
1/4" extension, 26 mm type 6037
Product
Connection size [in]
Connection size socket side
Available
Price
excl. VAT
Product
Connection size [in]
Connection size socket side
Available
Price
excl. VAT
2030 Convertor 1/4" to 3/8"
1/4
3/8"
€11.76
/
piece
Log in