

€374.05/ pieceexcl. VAT
€452.60incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 20 LMU-10 |
Type | Socket Set |
Drive size | 1/4" |
Connection size | 6.3 mm |
Material | Chrome-vanadium steel |
Surface protection | Other |
Total number of tools | 49 pce |
With ratchet | Yes |
Number of socket spanners | 21 |
Number of hexagonal sockets | 5 |
Number of Torx sockets | 7 |
Number of sockets for screwdriver | 7 |
Length | 275 mm |
Width | 150 mm |
Height | 42 mm |
Packaging | Plastic box |
Weight | 1262 g |