Design: Tools made of GEDORE vanadium steel 31CrV3, forged, polished and chrome plated. Supplied in impact-resistant plastic case, with Check-Tool insert.
Set contents: 1 lever wrench (Order No. 6023)
10 hexagon sockets, long (Order No. 6041) 4; 4.5; 5; 6; 7; 8; 9; 10; 12; 13 mm
10 bi-hexagon socket wrench inserts 4; 5; 6; 7; 8; 9; 10; 11; 12; 13 mm
5 hexagon bits 3; 4; 5; 6; 8 mm
2 slot bits 4; 6.5 mm
2 Phillips PH bits 1; 2
3 Phillips PZ bits 1; 2; 3
7 recessed TORX® T bits 10; 15; 20; 25; 27; 30; 40
3 recessed XZN serration bits 5; 6; 8
2 extensions (Order No. 6016) 55; 148 mm
1 universal joint (Order No. 6034)
1 screwdriver handle
1 bit holder with magnet 1/4"
1 connector 1/4"