GEDORE

GEDORE 20 IMU-3 Socket set 1/4" 32 pcs hex IN-IS-PH-PZ

  • ERIKS:23063090
  • Manufacturer:4010886617410
Image 1
With hand-operated hexagon sockets, With operating tools, In plastic case, Dimensions: 275 x 150 x 42 mm
Save to list

€374.05/ pieceexcl. VAT

€452.60incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Drive size
1/4"
Connection size
6.3 mm
Surface protection
Chromium-plated
Total number of tools
32 pce
With ratchet
Yes
Number of socket spanners
11
Number of hexagonal sockets
5
Number of Torx sockets
0
Number of sockets for screwdriver
10
Packaging
Metal box