GEDORE

Socket wrench set 1/4", 32 piece type 20 IMU-3

Design: Tools made of GEDORE vanadium steel 31CrV3, forged, polished and chrome plated. Supplied in impact-resistant plastic case, with Check-Tool insert.
Set contents:
1 lever wrench (Order No. 6013)
11 hexagon socket wrench inserts (Order No. 6040) 4; 5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm
5 hexagon screwdriver bits (Order No. 6045) 3; 4; 5; 6; 8 mm
4 slot screwdriver bits (Order 6048) 4; 5.5; 6.5; 8 mm
3 Phillips screwdriver bits (Order No. 6050) PH 1; 2; 3
3 Phillips screwdriver bits (Order No. 6052) PZ 1; 2; 3
1 socket handle (Order No. 6028)
1 T-handle with sliding block
2 extensions (Order 6016) 55; 148 mm
1 universal joint (Order No. 6034)
Image 1
  • 1
  • 1
1 of Socket wrench set 1/4", 32 piece type 20 IMU-3
ProductDrive sizeSurface protectionTotal number of tools [pce]AvailablePriceexcl. VAT