




€29.49/ pieceexcl. VAT
€35.68incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 19L 24 |
Type | Socket wrench insert |
Wrench width | 24 mm |
Connection size | 1/2 in |
Outer Diameter | 33 mm |
Length | 82 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 260 g |
Model | Inch |
Wrench depth | 26 mm |
For impact screwdriver | No |
With joint | No |
Magnetic | No |
Surface protection | Chrome plated |
VDE tested | No |