Products
Brands
About Eriks
Customer service
BE - English
Home
Socket wrench insert, Chrome-v...
Socket wrench insert, Chrome-vanadium steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Wrench width [mm]
24
1
Connection size [in]
1/2
1
Length [mm]
82
1
VDE tested
Low spark model
Model
Log in to see your specific pricing.
Log in
1
of
Socket wrench insert, Chrome-vanadium steel
Product
Wrench width [mm]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Product
Wrench width [mm]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
19 L 24 Socket 1/2", long hexagon 24 mm
24
1/2
33
€29.49
/
piece
Log in