

€2,462.46/ pieceexcl. VAT
€2,979.58incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Width | 1250 mm |
Height | 985 mm |
Depth | 550 mm |
With drawers case | Yes |
Number of drawers | 14 |
Weight | 141 kg |
Height | from 985 to 985 mm |
Adjustable height | No |
Wheeled | Yes |
With brake | Yes |
Wall mounting | No |
Foldable | No |
Thickness worktop | 30 mm |