GEDORE

Workbench on rollers type 1506 XL

Rolling workbench type 1506 L

Design: Rigid steel body, with 14 pull-out drawers on one side (all can be individually partitioned) with full extension, ball rack guide, middle and end catches as well as single lock against accidental opening while driving. The basic equipment includes 20 longitudinal and 4 cross dividers as well as 4 distancing boxes. Each block of drawers centrally closed by a cylinder lock. Work top made of 30 mm thick multiplex beech plywood, surface additionally protected by linseed oil varnish. High stability through enhanced wide-track rear axle and 2 large, laterally projecting high-performance wheels and 2 castor wheels on both sides with roll-rotation brake (total stop) for perfect balance in all directions.
Surface scratch resistant powder coated, body in GEDORIT blue, drawers in GEDORIT silver.

Note: Padlock see (Order No. 7356).

Image 1
  • 1
  • 1
  • 1
1 of Workbench on rollers type 1506 XL
ProductWidth [mm]Height [mm]Depth [mm]AvailablePriceexcl. VAT