






€40.41/ pieceexcl. VAT
€48.90incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 142 |
Type | Universal pliers |
Length | 250 mm |
Max. cheeks opening | 38 mm |
Material | Chrome-vanadium steel |
Capacity | 38 mm |
Jaw length | 39 mm |
Adjustment Mechanism | 15-way adjustable |
Number of positions | 15 |
Hinge | Push-through Joint |
Surface treatment | Induction-rehardened |
Surface protection | Chrome‑plated |
Grip design | 2-components |
Handle cover | Plastic |
Low spark model | No |
Insulated | Yes |
Isolation protection 1000 V | No |
VDE tested | No |
With impact protection | No |
Antimagnetic | No |
Head width | 48 mm |
Head height | 7.5 mm |
Standard | DIN ISO 8976 |
Weight | 417 g |