Products
Brands
About Eriks
Customer service
BE - English
Home
Water pump plier
Water pump plier
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Length [mm]
250
1
Max. cheeks opening [mm]
38
1
Material
Chrome-vanadium steel
1
Low spark model
Insulated
Log in to see your specific pricing.
Log in
1
of
Water pump plier
Product
Length [mm]
Max. cheeks opening [mm]
Material
Available
Price
excl. VAT
Product
Length [mm]
Max. cheeks opening [mm]
Material
Available
Price
excl. VAT
142 10 JC Universal pliers 250 mm
250
38
Chrome-vanadium steel
€40.41
/
piece
Log in