

€61.95/ pieceexcl. VAT
€74.96incl. VAT
2 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type | Files |
Shape | Other |
Cut shape | Other |
Total length | 230 mm |
Blade length | 230 mm |
Blade width | 10 mm |