Products
Brands
About Eriks
Customer service
BE - English
Home
Thread restorer file type 140
Thread restorer file type 140
Design: Made ??of chrome-vanadium steel, ISO-nickel-coated, with 8 different pitches.
Application: For the repair of damaged recessed and external threads.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
Files
3
Shape
Other
3
Length [mm]
140
1
Log in to see your specific pricing.
Log in
3
of
Thread restorer file type 140
Product
Type
Shape
Length [mm]
Available
Price
excl. VAT
Product
Type
Shape
Length [mm]
Available
Price
excl. VAT
140 Thread file
Files
Other
€61.95
/
piece
140 W Thread file
Files
Other
140
€61.95
/
piece
140 A Thread file
Files
Other
€61.95
/
piece
Log in