

€111.38/ pieceexcl. VAT
€134.77incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Chucking range | 80 mm |
Suitable for maximum pipe diameter | Other |
Length | 550 mm |
Weight | 2299 g |
Low spark model | No |
With antislip facility | Yes |
Surface protection | Other |
Handle cover | Varnished |
Grip design | Other |