Products
Brands
About Eriks
Customer service
BE - English
Home
Angle pipe wrench, Eck-Schwede...
Angle pipe wrench, Eck-Schwede-snap 100 type 7153
Design: DIN 5234, model C, made of chrome-vanadium steel, dropped forged, ground open end. Because of the special jaw shape, the workpiece is firmly held from three sides simultaneously. With undetachable adjusting nut.
Fully tempered, toothing additionally flame hardened.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Chucking range [mm]
110
1
80
1
Suitable for maximum pipe diameter
Other
2
Length [mm]
550
1
630
1
Low spark model
Log in to see your specific pricing.
Log in
2
of
Angle pipe wrench, Eck-Schwede-snap 100 type 7153
Product
Chucking range [mm]
Suitable for maximum pipe diameter
Length [mm]
Available
Price
excl. VAT
Product
Chucking range [mm]
Suitable for maximum pipe diameter
Length [mm]
Available
Price
excl. VAT
100 2 Pipe wrench ECK-SCHWEDE-snap
80
Other
550
€111.38
/
piece
100 3 Pipe wrench ECK-SCHWEDE-snap
110
Other
630
€177.25
/
piece
Log in