

€36.47/ meterexcl. VAT
€44.13incl. VAT
Sold per: 76.2Min. order: 76.2
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | GTH |
Code | 10GTH |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Hose ID | 16 mm |
Outer Diameter | 23 mm |
Maximum operating pressure | 24 bar |
Maximum operating pressure | 2.4 MPa |
Maximum operating pressure | 350 psi |
Minimum burst pressure | 96 bar |
Minimum bending radius | 125 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | One layer of textile reinforcement |
Weight | 0.28 kg/m |
Temperature range | from -40 to 135 °C |
EN standard | EN 854-R6 |
SAE standard | SAE 100 R6 |
ISO standard | ISO 4079 R6 |
€11.30/ meterexcl. VAT
€13.67incl. VAT
Sold per: 0.01Min. order: 0.01
6 In stock - Estimated delivery date 05/11/2026€51.11/ meterexcl. VAT
€61.84incl. VAT
107.5 In stock - Estimated delivery date 05/11/2026