FLEXION

FLEXION Metal spiral protection round MSP-R-25

  • ERIKS:13160189
Image 1
Image 2
Image 1
Image 2
FLEXION™ metal spirals protect hose assemblies in extremly hard applications. They withstand mechanical impacts i. e. in mining, infrastructure or other heavy duty industries.

Material:
  • High-quality galvanized steel
Advantages:
  • Can increase service life of a hose assembly
Save to list

€11.30/ meterexcl. VAT

€13.67incl. VAT

Sold per: 0.01Min. order: 0.01

6 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
MSP-R
Type
Steel spiral protection round
Material
Steel
Material quality
Galvanized
Hose OD range
from 22.01 to 24 mm
Internal diameter
25 mm
Wire diameter
2.8 mm
Roller length
10 m