

€21.50/ meterexcl. VAT
€26.02incl. VAT
Sold per: 100.58Min. order: 100.58
Estimated delivery date - 27/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | M4KH |
Code | 6M4KHXRL101 |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Hose ID | 9.5 mm |
Outer Diameter | 17.8 mm |
Maximum operating pressure | 280 bar |
Maximum operating pressure | 28 MPa |
Maximum operating pressure | 4000 psi |
Minimum burst pressure | 1120 bar |
Minimum bending radius | 65 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Weight | 0.46 kg/m |
Temperature range | from -40 to 121 °C |
SAE standard | SAE 100 R19 |
ISO standard | ISO 11237 R19 |
€8.20/ meterexcl. VAT
€9.92incl. VAT
Sold per: 0.01Min. order: 0.01
10 In stock - Estimated delivery date 05/11/2026€37.53/ meterexcl. VAT
€45.41incl. VAT
Sold per: 0.001Min. order: 0.001
210 In stock - Estimated delivery date 05/11/2026