

€19.43/ meterexcl. VAT
€23.51incl. VAT
Sold per: 0.01Min. order: 0.01
92.52 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G1 |
Code | 6G1XRL125 |
Hose ID | 3/8" in |
Hose ID | 9.5 mm |
Hose ID (DN) | DN10 |
Outer Diameter | 17.1 mm |
Maximum operating pressure | 180 bar |
Maximum operating pressure | 18 MPa |
Maximum operating pressure | 2600 psi |
Minimum burst pressure | 720 bar |
Minimum burst pressure | 72 MPa |
Minimum burst pressure | 10512 psi |
Minimum bending radius | 65 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | One high tensile steel wire braid |
Weight | 0.32 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 853-1SN |
SAE standard | SAE 100 R1AT |
ISO standard | ISO 1436 1SN R1ATS |
Approval | DNV, LR, BV, ABS |
€8.20/ meterexcl. VAT
€9.92incl. VAT
Sold per: 0.01Min. order: 0.01
10 In stock - Estimated delivery date 06/11/2026€37.53/ meterexcl. VAT
€45.41incl. VAT
Sold per: 0.001Min. order: 0.001
210 In stock - Estimated delivery date 06/11/2026