

€16.17/ meterexcl. VAT
€19.57incl. VAT
Sold per: 134.11Min. order: 134.11
Estimated delivery date - 27/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | M4KH |
Code | 4M4KHXRL134 |
Hose ID (DN) | DN06 |
Hose ID | 1/4" in |
Hose ID | 6.4 mm |
Outer Diameter | 14 mm |
Maximum operating pressure | 280 bar |
Maximum operating pressure | 28 MPa |
Maximum operating pressure | 4000 psi |
Minimum burst pressure | 1120 bar |
Minimum bending radius | 50 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Weight | 0.33 kg/m |
Temperature range | from -40 to 121 °C |
SAE standard | SAE 100 R19 |
ISO standard | ISO 11237 R19 |
€4.18/ meterexcl. VAT
€5.06incl. VAT
Sold per: 0.01Min. order: 0.01
8.5 In stock - Estimated delivery date 05/11/2026€8.60/ meterexcl. VAT
€10.41incl. VAT
Sold per: 0.01Min. order: 0.01
10 In stock - Estimated delivery date 05/11/2026€37.43/ meterexcl. VAT
€45.29incl. VAT
78 In stock - Estimated delivery date 05/11/2026