

€374.48/ meterexcl. VAT
€453.12incl. VAT
Sold per: 15.24Min. order: 15.24
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | EFG5K-MTF |
Code | 32EFG5K-MTF |
Hose ID | 2" in |
Hose ID | 50.8 mm |
Hose ID (DN) | DN51 |
Outer Diameter | 71.1 mm |
Maximum operating pressure | 350 bar |
Maximum operating pressure | 35 MPa |
Maximum operating pressure | 5000 psi |
Minimum burst pressure | 1400 bar |
Minimum bending radius | 635 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Gates Megatuff |
Outside wall colour | Black |
Inlay material | Six layers of high tensile steel wire |
Weight | 7.19 kg/m |
Temperature range | from -40 to 121 °C |
EN standard | EN 856-R13 |
SAE standard | SAE 100 R13 |
ISO standard | ISO 3862 R13 |
Approval | DNV |
€220.40/ meterexcl. VAT
€266.68incl. VAT
Estimated delivery date - 11/01/2027