
€220.40/ meterexcl. VAT
€266.68incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Pyrojacket® |
Type | PJA |
Material | Glass-fibre/Silicone rubber |
Colour | Red |
Inner Diameter | 76 mm |
Wall thickness | 3.6 mm |
Minimum temperature | -54 °C |
Maximum temperature | 260 °C |
Roll length | 30 m |
€63.37/ meterexcl. VAT
€76.68incl. VAT
Sold per: 30Min. order: 30
11 In stock - Estimated delivery date 11/01/2027