

€120.89/ meterexcl. VAT
€146.28incl. VAT
Sold per: 36.58Min. order: 36.58
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G2H |
Code | 24G2H |
Hose ID (DN) | DN38 |
Hose ID | 1.1/2" in |
Hose ID | 38.1 mm |
Outer Diameter | 53.6 mm |
Maximum operating pressure | 90 bar |
Maximum operating pressure | 9 MPa |
Maximum operating pressure | 1300 psi |
Minimum burst pressure | 360 bar |
Minimum bending radius | 500 mm |
Material of inner wall | NBR |
Material of outer wall | CSM |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Weight | 2.48 kg/m |
Temperature range | from -40 to 135 °C |
EN standard | EN 853-2SN |
SAE standard | SAE 100 R2AT |
ISO standard | ISO 1436 2SN R2ATS |
€13.41/ meterexcl. VAT
€16.23incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 11/01/2027€13.26/ meterexcl. VAT
€16.04incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 04/12/2026€126.35/ meterexcl. VAT
€152.88incl. VAT
43.5 In stock - Estimated delivery date 09/11/2026