
€126.35/ meterexcl. VAT
€152.88incl. VAT
43.5 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Pyrojacket® |
Type | PJA |
Material | Glass-fibre/Silicone rubber |
Colour | Red |
Inner Diameter | 57 mm |
Wall thickness | 3.6 mm |
Minimum temperature | -54 °C |
Maximum temperature | 260 °C |
Roll length | 30 m |
€41.71/ meterexcl. VAT
€50.47incl. VAT
Sold per: 30Min. order: 30
32.52 In stock - Estimated delivery date 05/11/2026