

€175.73/ meterexcl. VAT
€212.63incl. VAT
Sold per: 15.24Min. order: 15.24
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | EFG3K-MTF |
Code | 24EFG3K-MTF |
Hose ID | 1.1/2" in |
Hose ID | 38.1 mm |
Hose ID (DN) | DN38 |
Outer Diameter | 53.6 mm |
Maximum operating pressure | 210 bar |
Maximum operating pressure | 21 MPa |
Maximum operating pressure | 3000 psi |
Minimum burst pressure | 840 bar |
Minimum bending radius | 250 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Gates Megatuff |
Outside wall colour | Black |
Inlay material | Four layers of high tensile steel wire |
Weight | 3.2 kg/m |
Temperature range | from -40 to 121 °C |
EN standard | EN 856-R12 |
SAE standard | SAE 100 R12 |
ISO standard | ISO 3862 R12 |
Approval | DNV |
€13.41/ meterexcl. VAT
€16.23incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 11/01/2027€28.65/ meterexcl. VAT
€34.67incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 01/12/2026€126.35/ meterexcl. VAT
€152.88incl. VAT
43.5 In stock - Estimated delivery date 05/11/2026