

€99.67/ meterexcl. VAT
€120.60incl. VAT
Sold per: 36.58Min. order: 36.58
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G2H |
Code | 20G2H |
Hose ID (DN) | DN31 |
Hose ID | 1.1/4" in |
Hose ID | 31.8 mm |
Outer Diameter | 47.2 mm |
Maximum operating pressure | 125 bar |
Maximum operating pressure | 12.5 MPa |
Maximum operating pressure | 1825 psi |
Minimum burst pressure | 500 bar |
Minimum bending radius | 420 mm |
Material of inner wall | NBR |
Material of outer wall | CSM |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Weight | 2.26 kg/m |
Temperature range | from -40 to 135 °C |
EN standard | EN 853-2SN |
SAE standard | SAE 100 R2AT |
ISO standard | ISO 1436 2SN R2ATS |
€25.10/ meterexcl. VAT
€30.37incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 01/12/2026€94.34/ meterexcl. VAT
€114.15incl. VAT
25 In stock - Estimated delivery date 05/11/2026