FLEXION

FLEXION Metal spiral protection round MSP-R-51

  • ERIKS:13160214
Image 1
Image 2
Image 1
Image 2
FLEXION™ metal spirals protect hose assemblies in extremly hard applications. They withstand mechanical impacts i. e. in mining, infrastructure or other heavy duty industries.

Material:
  • High-quality galvanized steel
Advantages:
  • Can increase service life of a hose assembly
Save to list

€25.10/ meterexcl. VAT

€30.37incl. VAT

Sold per: 0.01Min. order: 0.01

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
MSP-R
Type
Steel spiral protection round
Material
Steel
Material quality
Galvanized
Hose OD range
from 47.01 to 50 mm
Internal diameter
51 mm
Wire diameter
2.8 mm
Roller length
10 m