

€113.45/ meterexcl. VAT
€137.27incl. VAT
Sold per: 0.01Min. order: 0.01
16 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | EFG3K |
Code | 20EFG3K |
Hose ID | 1.1/4" in |
Hose ID | 31.8 mm |
Hose ID (DN) | DN31 |
Outer Diameter | 47 mm |
Maximum operating pressure | 210 bar |
Maximum operating pressure | 21 MPa |
Maximum operating pressure | 3000 psi |
Minimum burst pressure | 840 bar |
Minimum burst pressure | 84 MPa |
Minimum burst pressure | 12264 psi |
Minimum bending radius | 210 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Four layers of high tensile steel wire |
Weight | 2.82 kg/m |
Temperature range | from -40 to 121 °C |
EN standard | EN 856-R12 |
SAE standard | SAE 100 R12 |
ISO standard | ISO 3862 R12 |
Approval | DNV, LR, BV, ABS |
€25.10/ meterexcl. VAT
€30.37incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 01/12/2026€94.34/ meterexcl. VAT
€114.15incl. VAT
25 In stock - Estimated delivery date 05/11/2026