

€26.59/ meterexcl. VAT
€32.17incl. VAT
Sold per: 0.01Min. order: 0.01
58 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G1 |
Code | 10G1XRL75 |
Hose ID | 5/8" in |
Hose ID | 16 mm |
Hose ID (DN) | DN16 |
Outer Diameter | 23.5 mm |
Maximum operating pressure | 130 bar |
Maximum operating pressure | 13 MPa |
Maximum operating pressure | 1900 psi |
Minimum burst pressure | 520 bar |
Minimum burst pressure | 52 MPa |
Minimum burst pressure | 7592 psi |
Minimum bending radius | 100 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | One high tensile steel wire braid |
Weight | 0.46 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 853-1SN |
SAE standard | SAE 100 R1AT |
ISO standard | ISO 1436 1SN R1ATS |
Approval | DNV, LR, BV, ABS |
€11.30/ meterexcl. VAT
€13.67incl. VAT
Sold per: 0.01Min. order: 0.01
6 In stock - Estimated delivery date 05/11/2026€51.11/ meterexcl. VAT
€61.84incl. VAT
107.5 In stock - Estimated delivery date 05/11/2026