GATES

GATES GlobalSpiral Plus hose coupling 24GSP32FL45S

  • ERIKS:12085653
  • Manufacturer:5414465873720
Image 1
Image 2
Image 1
Image 2
Save to list

147,58 €/ pieceexcl. VAT

178,57 €incl. VAT

4 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
FL45
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN38
Hose ID
1.1/2" in
Connection type
Flange
Connection termination
SAE code 61 3000 PSI
Connection termination size
2"
Elbow angle
45 °
Bend model
Short
A
200 mm
B
126.3 mm
D
1.1/2"
E
52 mm
K
71.4 mm
Spare parts & accessories

5,79 €/ pieceexcl. VAT

7,01 €incl. VAT

3436 In stock - Estimated delivery date 22.09.2026
Product Image

HAVIT SAE split flange halves set FH-3006-ZiNi

  • Eriks:14309181
  • Manufacturer:SATZ-FH-3006-ZN

14,80 €/ pieceexcl. VAT

17,91 €incl. VAT

96 In stock - Estimated delivery date 22.09.2026
Product Image

HAVIT SAE flange clamp VF-3006-ZiNi

  • Eriks:14312030
  • Manufacturer:VF-3006-ZN

13,60 €/ pieceexcl. VAT

16,46 €incl. VAT

124 In stock - Estimated delivery date 22.09.2026