




€13.60/ pieceexcl. VAT
€16.46incl. VAT
88 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | VF |
Flange type | Full flange |
Pressure class | 3000 psi |
SAE flange size | 2 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Max. operation pressure | 210 bar |
Fastening screws | M 12x35 |
Weight | 0.5 kg |
A | 72.3 mm |
B | 62.8 mm |
C | 77.8 mm |
D | 102 mm |
E | 42.9 mm |
F | 97 mm |
G | 26 mm |
H | 16 mm |
I | 9 mm |
L | 13.3 mm |
€13.90/ pieceexcl. VAT
€16.82incl. VAT
Estimated delivery date - 25/11/2026€5.79/ pieceexcl. VAT
€7.01incl. VAT
2886 In stock - Estimated delivery date 06/11/2026