GATES

GATES GlobalSpiral hose coupling 8GS8FLH

  • ERIKS:1028273
  • Manufacturer:5412571551655
Image 1
Image 2
Image 1
Image 2
Save to list

€45.84/ pieceexcl. VAT

€55.47incl. VAT

3 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
FLH
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN12
Hose ID
1/2" in
Connection type
Flange
Connection termination
SAE code 62 6000 PSI
Connection termination size
1/2"
Elbow angle
0 °
A
93 mm
B
55.5 mm
D
1/2"
K
31.8 mm
Spare parts & accessories

€2.41/ pieceexcl. VAT

€2.92incl. VAT

2661 In stock - Estimated delivery date 05/11/2026
Product Image

HAVIT SAE split flange halves set FH-6001-ZiNi

  • Eriks:14309213
  • Manufacturer:SATZ-FH-6001-ZN

€8.45/ pieceexcl. VAT

€10.22incl. VAT

37 In stock - Estimated delivery date 05/11/2026
Product Image

HAVIT SAE flange clamp VF-6001-ZiNi

  • Eriks:14312064
  • Manufacturer:VF-6001-ZN

€6.00/ pieceexcl. VAT

€7.26incl. VAT

18 In stock - Estimated delivery date 05/11/2026