

€67.93/ pieceexcl. VAT
€82.20incl. VAT
6 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FBSPORX |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Connection type | Female swivel thread |
Connection termination | BSP 60° cone with o-ring |
Connection termination size | 1" |
Elbow angle | 0 ° |
Swivel nut style | Slip-on nut |
€165.94/ pieceexcl. VAT
€200.79incl. VAT
2 In stock - Estimated delivery date 09/11/2026