




€165.94/ pieceexcl. VAT
€200.79incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FL90L |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Connection type | Flange |
Connection termination | SAE code 61 3000 PSI |
Connection termination size | 3/4" |
Elbow angle | 90 ° |
Bend model | Long |
A | 110 mm |
B | 59.7 mm |
D | 5/8" |
E | 100 mm |
K | 38.1 mm |