




€48.73/ pieceexcl. VAT
€58.96incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FLH45 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Connection type | Flange |
Connection termination | SAE code 62 6000 PSI |
Connection termination size | 3/4" |
Elbow angle | 45 ° |
Bend model | Medium |
A | 124 mm |
B | 73 mm |
D | 3/4" |
E | 26 mm |
K | 41.3 mm |
€2.89/ pieceexcl. VAT
€3.50incl. VAT
3199 In stock - Estimated delivery date 05/11/2026€10.20/ pieceexcl. VAT
€12.34incl. VAT
20 In stock - Estimated delivery date 05/11/2026€7.15/ pieceexcl. VAT
€8.65incl. VAT
47 In stock - Estimated delivery date 05/11/2026