HAVIT

HAVIT SAE flange clamp VF-6002-ZiNi

  • ERIKS:14312068
Image 1
Image 2
Image 1
Image 2
Save to list

€7.15/ pieceexcl. VAT

€8.65incl. VAT

47 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
VF
Flange type
Full flange
Pressure class
6000 psi
SAE flange size
3/4 in
Material
Steel
Surface protection
Zinc-Nickel
Max. operation pressure
420 bar
Fastening screws
M 10x35
Weight
0.35 kg
A
42 mm
B
32.5 mm
C
50.8 mm
D
71 mm
E
23.8 mm
F
60 mm
G
28 mm
H
19 mm
I
8.2 mm
L
10.5 mm
Spare parts & accessories

€2.89/ pieceexcl. VAT

€3.50incl. VAT

3199 In stock - Estimated delivery date 06/11/2026