




€75.28/ pieceexcl. VAT
€91.09incl. VAT
15 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FLH90 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Connection type | Flange |
Connection termination | SAE code 62 6000 PSI |
Connection termination size | 1/2" |
Elbow angle | 90 ° |
Bend model | Medium |
A | 113 mm |
B | 62.7 mm |
D | 5/8" |
E | 40 mm |
K | 31.8 mm |
€2.41/ pieceexcl. VAT
€2.92incl. VAT
2661 In stock - Estimated delivery date 05/11/2026€8.45/ pieceexcl. VAT
€10.22incl. VAT
37 In stock - Estimated delivery date 05/11/2026€6.00/ pieceexcl. VAT
€7.26incl. VAT
18 In stock - Estimated delivery date 05/11/2026