

€628.01/ pieceexcl. VAT
€759.89incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Predator PowerBand |
Type | Bandless V Belt |
Height | 13 mm |
Width (top) | 19.05 mm |
Thickness | 13 mm |
Angle (degrees) | 40 ° |
Number of ribs | 5 |
Effective length (ISO) | 2415 mm |
Reference length (ISO) | 2415 mm |
Effective length (RMA) | 2415 mm |
Inner length | 2415 mm |
Material | CR (polychloroprene) |
Colour | Black |
Tensile Cord | Aramid |
Temperature resistance | from -30 to 60 °C |