Products
Brands
About Eriks
Customer service
BE - English
Home
Bandless V Belt, CR (polychlor...
Bandless V Belt, CR (polychloroprene)
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Number of ribs
5
1
Effective length (ISO) [mm]
2415
1
Reference length (ISO) [mm]
2415
1
Effective length (RMA) [mm]
Inner length [mm]
Colour
Log in to see your specific pricing.
Log in
1
of
Bandless V Belt, CR (polychloroprene)
Product
Number of ribs
Effective length (ISO) [mm]
Reference length (ISO) [mm]
Available
Price
excl. VAT
Product
Number of ribs
Effective length (ISO) [mm]
Reference length (ISO) [mm]
Available
Price
excl. VAT
Bandless V Belt, Predator PowerBand Series, 19.05 mm WD, 2415 mm LG, 5VP/15JP, CR (polychloroprene)
5
2415
2415
€628.01
/
piece
Log in