GARLOCK

GARLOCK PTFE flange gasket GYLON 3510 PN40 DN200 3.2mm EN 1514-1 IBC Raised face

  • ERIKS:12257099
Image 1
Save to list

€176.00/ pieceexcl. VAT

€212.96incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Series
GYLON
Type
3510
Norm
EN 1514-1 IBC
Nominal diameter
DN200
Flange pressure stage
PN40
Outer Diameter
290 mm
Inner Diameter
220 mm
Thickness
3.2 mm
Flange standard
EN 1092-1 RF
Material structure
PTFE, modified
Colour
Off-White
Marking
Printed
Temperature range
from -210 to 260 °C
Max. pressure
83 bar
Density
2.8 g/cm³
Related products

€6,013.75/ pieceexcl. VAT

€7,276.64incl. VAT

6 In stock - Estimated delivery date 10/11/2026