GARLOCK

GARLOCK PTFE sealing sheet GYLON 3510 1500x1500x3.2

  • ERIKS:10016805
Image 1
Save to list

€6,013.75/ pieceexcl. VAT

€7,276.64incl. VAT

6 In stock - Estimated delivery date 10/11/2026
Cut this product to the exact dimensions that are needed for your project

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Series
GYLON
Type
3510
Thickness
3.2 mm
Length
1500 mm
Width
1500 mm
Number of inserts
0
Material structure
PTFE, modified
Colour
Off-White
Max. temperature
260 °C
Minimum temperature
-210 °C
Max. pressure
83 bar
Marking
Printed
Density
2.8 g/cm³