

€447.00/ pieceexcl. VAT
€540.87incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Series | GYLON |
Type | 3510 |
Norm | EN 1514-1 IBC |
Nominal diameter | DN400 |
Flange pressure stage | PN10 |
Outer Diameter | 489 mm |
Inner Diameter | 407 mm |
Thickness | 3.2 mm |
Flange standard | EN 1092-1 RF |
Material structure | PTFE, modified |
Colour | Off-White |
Marking | Printed |
Temperature range | from -210 to 260 °C |
Max. pressure | 83 bar |
Density | 2.8 g/cm³ |
€6,013.75/ pieceexcl. VAT
€7,276.64incl. VAT
6 In stock - Estimated delivery date 10/11/2026