GARLOCK

GARLOCK PTFE flange gasket GYLON 3504 300/600lbs 1" 2mm ASME B16.21 Raised face

  • ERIKS:11913819
Image 1
Save to list

€7.90/ pieceexcl. VAT

€9.56incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Series
GYLON
Type
3504
Norm
ASME B16.21
Nominal diameter
1"
Flange pressure stage
300/600lbs
Outer Diameter
73 mm
Inner Diameter
33 mm
Thickness
2 mm
Flange standard
ASME B16.5 RF
Material structure
PTFE, modified
Colour
Blue
Marking
Printed
Temperature range
from -210 to 260 °C
Max. pressure
83 bar
Density
1.7 g/cm³
Related products

€2,970.75/ pieceexcl. VAT

€3,594.61incl. VAT

17 In stock - Estimated delivery date 13/11/2026